Standard Residential-Grade Duplex Receptacle, 2-Pole, 15 A, 125 V, NEMA: NEMA 5-15R

  • Mfr # TR270BK

  • Zoro # G922782142


product price:  $8.79
/ea
Sold in multiples of 10 for $87.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TR270BK
Zoro #
G922782142
UPC #
032664667299
Country of Origin
United States

Description

Eaton Wiring Devices Standard Residential-Grade Duplex Receptacle, 125 V, 15 A, Number of Poles: 2, Number of Wires: 3, Wiring Type: Grounding, Push-In, Side, Wire Size: 14 to 10 AWG, NEMA Configuration: NEMA 5-15R, Operating Temperature: -4 to 140 deg F, Flush Mounting, PVC/Thermoplastic, Black, Dimensions: 4 in H x 0.79 in W x 1.24 in D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.