
Straight Blade Plug, 30/50 A, 125/250V AC, 3 Pole, Non-Grounded
Mfr # S80-SP
Zoro # G413781135
product price: $18.75
/eaKey Features
Current Rating
30/50 A
Voltage Rating
125/250V AC
Number of Poles
3
Wiring Style
Standard
Connection Orientation
Angled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S80-SP
Zoro #
G413781135
UPC #
32664517853
Country of Origin
Mexico
Details
Item
Straight Blade Plug
Current Rating
30/50 A
Voltage Rating
125/250V AC
Number of Poles
3
Wiring Style
Standard
Connection Orientation
Angled
Grounding
Non-Grounded
Housing Color
Black
Standards
UL
Number of Blades
3
Wire Connection Type
Screw
NEMA Plug Configuration
10-30P, 10-50P
Description
Heavy duty, meets all UL 498 requirements. Furnished with blades for 30 and 50 A configurations. Terminals have pressure plates to protect wires. NEMA 10-50.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.