
Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Grounded
Mfr # SA399
Zoro # G613781218
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wiring Style
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA399
Zoro #
G613781218
UPC #
52757399203
Country of Origin
United States
Details
Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black
Standards
UL
Resistance Properties
Impact Resistant
Wire Connection Type
Screw
Description
Standard-grade. Meets all UL 498 requirements. Plugs blades are firmly embedded in body. 15 A, 125 V. 21/64 in cord diameter. Straight, NEMA 5-15.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.