
Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Grounded
Mfr # 2867-BOX
Zoro # G813781124
product price: $7.29
/ea
Sold in multiples of 10 for $72.90
Key Features
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2867-BOX
Zoro #
G813781124
UPC #
32664325809
Country of Origin
Mexico
Details
Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
Standards
cULus
Number of Blades
3
Description
Solid brass plug blades. Armored housing automatically grounded. Combination slot/Phillips head mounting and terminal screws. Terminal screw clamps. Fits Cooper Connector 2887, Orgill SKU 435.2878. 15 A, 125 V. NEMA 5-15 configuration. UL listed, CSA and NOM Certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.