
Straight Blade Receptacle, 10-30R, 30 A, 125/250V AC, 3 Pole, 3 Wire, Flush Mount, Non-Grounded
Mfr # 125
Zoro # G114547535
product price:Â $9.59
/eaKey Features
Receptacle Type
Single
NEMA Receptacle Configuration
10-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Number of Poles
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
125
Zoro #
G114547535
UPC #
32664196508
Country of Origin
United States
Details
Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
10-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back
Grounding
Non-Grounded
Housing Color
Black
Mount Type
Flush
Standards
CSA Certified
Flange Type
Non-Flanged
Description
Commercial power receptacles 30 A, 125/250 V NEMA 10-30 3-pole/3-wire. Heavy-duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.