Straight Blade Receptacle, 14-30R, 30 A, 125/250V AC, 3 Pole, 4 Wire, Surface Mount, Grounded

  • Mfr # 1225

  • Zoro # G814547538


product price:  $20.15
/ea

Key Features

NEMA Receptacle Configuration
14-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1225
Zoro #
G814547538
UPC #
32664305702
Country of Origin
United States

Details

Item
Straight Blade Receptacle
NEMA Receptacle Configuration
14-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
Black
Mount Type
Surface
Standards
CSA Certified

Description

Commercial and industrial power receptacles 30 A, 125/250 V NEMA 14-30 3-pole/4-wire. Heavy-duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products