Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount

  • Mfr # 827B-BOX

  • Zoro # G313758671


product price: $7.99
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
827B-BOX
Zoro #
G313758671
UPC #
32664182808
Country of Origin
United States

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Housing Color
Brown
Mount Type
Flush
Standards
Federal Specification Classification, NOM, cULus Listed
Resistance Properties
corrosion resistance
Flange Type
Non-Flanged
Wiring Method
Side

Description

Meets all UL 498 requirements. Triple wipe line contacts for long-term plug retention. Double wipe ground contacts for ground retention. 1/2 in thick steel wraparound mounting strap galvanized for corrosion resistance. Easy access split circuit break-off tab except dual voltage. Side wire terminals accept up to #10 solid or stranded wire. Terminal screws backed out; ready for wiring. Combination slot/Phillips head mounting and terminal screws.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.