Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # TWRBR15WBXSP

  • Zoro # G613789740


product price:  $11.89
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TWRBR15WBXSP
Zoro #
G613789740
UPC #
32664668838
Country of Origin
China

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
NOM, cULus Listed
Resistance Properties
Impact Resistant, Tamper and Weather Wesistant
Flange Type
Non-Flanged
Wiring Method
Back, Side

Description

Commercial specification-grade straight blade receptacles - tamper-and weather-resistant 15 A - 125 V, NEMA 5-15R. Ensure safety and weather resistance in wet and damp outdoor locations with the ultimate in safety outlet protection. Provides compliance with 2011 NEC Article 406.9 that states that all receptacles installed in wet and damp locations must be weather-resistant. TR'' and ''WR'' designations provide visual identification.''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products