Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Ground

  • Mfr # TR274LA

  • Zoro # G707733802


product price:  $16.99
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR274LA
Zoro #
G707733802
UPC #
32664750243
Country of Origin
China

Dimensions

Width
1.08 IN
Length
1.3 IN
Height
4.19 IN

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Isolated Ground
Housing Color
Orange
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI, CSA C22.2, RoHS Compliant, UL 498, cULus
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Material
Thermoplastic
Switch Type
Single-pole
NEMA Configuration
5-15R
Special Features
Tamper resistant receptacle
Mounting Type
Flush
Application
Commercial
Closure Type
Maintained
Configuration
Toggle switch and receptacle

Description

Traditional heavydutygrade combination switch with receptacle features UL listed tamperresistant shutters designed to prevent the insertion of foreign objects TR274 features a neon pilot light which is on when switch is on Switch is horsepowerrated for motor loads per UL 20 Thermoplastic toggle, top and backbody are virtually unbreakable to deliver years of durable performance Ultrasonic welding and integrated construction of the strap and body provide excellent ground integrity even under heavy use Durable, injectionmolded housings and PVC resin comply with UL94 V0 flammability ratings Tricombo screw heads offer greater installation flexibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products