Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 1877LA

  • Zoro # G114547511


product price: $7.49
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1877LA
Zoro #
G114547511
UPC #
32664583261
Country of Origin
Mexico

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Light almond
Mount Type
Flush
Standards
cULus Listed
Flange Type
Non-Flanged

Description

Eaton Wiring Devices Single Receptacle, 125 VAC, 20 A, 2 Pole, 3 Wires, Side Wiring, 14 to 10 AWG Wire, NEMA 5-20R, -4 to 140 deg F Operating, Flush Mounting, PVC, Light Almond, Dimensions: 1.3 in L x 0.87 in W x 4.19 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.