TRUSBAC15 Receptacle, 2 Pole, 5 A, 125 VAC, 2 USB Port, Type A, C USB, White

  • Mfr # TRUSBAC15W-K-L

  • Zoro # G107709735


product price: $50.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRUSBAC15W-K-L
Zoro #
G107709735
UPC #
32664755880
Country of Origin
China

Description

Eaton Cooper Wiring TRUSBAC15 Receptacle, Duplex, 125 VAC, 5 A, 130 kHz Frequency, 2 Pole, 3 Wires, 2 USB Ports, Type A, C USB, Back and Side Wiring, 10 to 14 AWG Wire, NEMA 515R, 4 to 140 deg F Operating, Strap Mounting, ThermoplasticSteel, White, Dimensions 419 in H x 13 in W x 167 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.