Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacancy Sensor Switch, 5 A, 120 V, 1 -Pole, Motion Sensor, 180 deg Sensing

  • Mfr # VS306U-W

  • Zoro # G016561493


product price: $34.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS306U-W
Zoro #
G016561493
UPC #
32664722165
Country of Origin
China

Details

Item
Occupancy Sensors

Description

Eaton Vacancy Sensor Switch, 3-Way, 120 V, 5 A, Frequency Rating: 60 Hz, Wattage Rating: 600 W, Number of Poles: 1, Sensor Type: Motion, Sensing Range: 450 sq-ft, Sensing Angle: 180 deg, Lamp Type: Halogen, Incandescent, LED, Tungsten, Flush Mounting, White, Dimensions: 2.8 in L x 3.3 in W x 5 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.