Zoro Homepage

Wallplate 1G Tgl Emerg Mid Red

  • Mfr # PJ1EMRD

  • Zoro # G606887187


product price: $14.99
/ea

Key Features

Number of Gangs
Single-gang
Color
Red
Material
Polycarbonate
Special Features
Premarked "EMERGENCY"
Type
Wallplate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJ1EMRD
Zoro #
G606887187
UPC #
32664579370
Country of Origin
United States

Dimensions

Product Length/Depth
.08 IN
Wallplate Size
Mid-size
Product Height
4.87 IN
Product Width
3.12 IN

Details

Number of Gangs
Single-gang
Color
Red
Material
Polycarbonate
Special Features
Premarked "EMERGENCY"
Type
Wallplate
Cutout
Toggle
Certifications
UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.