Shop EATON WIRING DEVICES
Create Account
WFTRCR15-W-SP-L Smart Duplex Receptacle, 2-Pole, 15 A, 120 VAC, NEMA 5-15R Socket, White
- Mfr # EWFTRCR15-W-BX-T
- Zoro # G325009785
product price:Â
$
135.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EWFTRCR15-W-BX-T
- Zoro #
- G325009785
- UPC #
- 32664005626
- Country of Origin
- China
Description
Eaton Smart Duplex Receptacle, Decorator, Split Control, 120 VAC, 15 A, Frequency Rating: 60 Hz, Number of Poles: 2, Number of Wires: 3, Number of Ports: 2, Switch Type: Pushbutton, Wiring Type: Back, Side, Wireless Technology: Wi-Fi, Socket Type: NEMA 5-15R, Operating Temperature: 32 to 104 deg F, Screw Mounting, White, Dimensions: 2.26 in L x 2.26 in W x 6.41 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.