Eazypower
Mini Mounted Point Set, 25 pcs.
- Zoro #: G9478375
- Mfr #: 87891
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Abrasive Point Set
- Application: For Grinding, Honing, Sanding, Polishing
- Includes: (2) 5/16 in B-43 White Cone, (3) 7/32 in B-44 Pink Cone, (2) 1/2 in B-52 White Cone, (3) 1/4 in B-53 Pink Pointed Cone, (2) 7/32 in B-54 Pink Tapered Cone, (3) 5/16 in B-61 Pink Beveled Cone, (2) 1/8 in B-71 White Flat Dish, (3) 1/4 in W-163 Gray Cylinder, (2) 5/16 in W-170 White Cylinder, (3) 3/8 in W-176 Gray Cylinder
- Dia. (In.): (1) 3/8 in, (1) 1/8 in, (1) 1/4 in, (1) 1/2 in, (1) 7/32 in, (2) 5/16 in
- For Use With: Dremel Tools
- Number of Pieces: 25
- Max. Cutting Dia. (In.): 1/8 in
- Package Quantity: 1
$55.87
Subtotal: $55.87
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Eazypower #87891 Specifications
- Zoro #: G9478375
- Mfr #: 87891
- UPC #: 083771878917
- Item: Abrasive Point Set
- Application: For Grinding, Honing, Sanding, Polishing
- Includes: (2) 5/16 in B-43 White Cone, (3) 7/32 in B-44 Pink Cone, (2) 1/2 in B-52 White Cone, (3) 1/4 in B-53 Pink Pointed Cone, (2) 7/32 in B-54 Pink Tapered Cone, (3) 5/16 in B-61 Pink Beveled Cone, (2) 1/8 in B-71 White Flat Dish, (3) 1/4 in W-163 Gray Cylinder, (2) 5/16 in W-170 White Cylinder, (3) 3/8 in W-176 Gray Cylinder
- Dia. (In.): (1) 3/8 in, (1) 1/8 in, (1) 1/4 in, (1) 1/2 in, (1) 7/32 in, (2) 5/16 in
- For Use With: Dremel Tools
- Number of Pieces: 25
- Max. Cutting Dia. (In.): 1/8 in
- Package Quantity: 1
- Overall Length (In.): (1) 2 1/4 in, (1) 1 7/8 in, (2) 1 3/4 in, (1) 1 5/8 in, (1) 1 1/2 in, (1) 1 3/8 in
- Construction: Aluminum Oxide
- Removes: Metal, Rust and Corrosion
- Overall Length: 1 3/8 in, 1 1/2 in, 1 5/8 in, 1 3/4 in, 2 1/4 in
- Head Width: 1/4 in, 5/16 in, 3/8 in, 1/2 in, 3/4 in, 1 in
- Abrasive Material: Aluminum Oxide
- Shape: Cone; Disc; Cylinder; Bullet
- Abrasive Shank Diameter: 1/8 in
- Material Application: Ceramic, Glass, Metal, Stone, Wood
- Country of Origin (subject to change): China
Description
Abrasive Point Set, Abrasive Material Aluminum Oxide, Shape Cone; Disc; Cylinder; Bullet, Head Width 1/4 in, 5/16 in, 3/8 in, 1/2 in, 3/4 in, 1 in, Tool Brand Eazypower, Overall Length 1 3/8 in, 1 1/2 in, 1 5/8 in, 1 3/4 in, 2 1/4 in, Mounting Type Mounted, Abrasive Shank Diameter 1/8 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 25
Reviews of Eazypower #87891
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- EAZYPOWER Beveled Pointed Rotary File, 1/2in., 1pcs. 30077
- EAZYPOWER Mini Mounted Point, 1-1/2 in. L, AO 87860/B
- EAZYPOWER Mini Mounted Point Set, 50 pcs. 87149
- EAZYPOWER Mini Mounted Point, 3/4 in. dia, AO 87859
- EAZYPOWER Mini Mounted Point, 7/32 in. dia., AO 88271
- EAZYPOWER Mini Mounted Point, 2-1/8 in. L, AO 87144/B
- DREMEL Felt Polishing Wheel 429
- SHARK INDUSTRIES Rotary File 12952
- EAZYPOWER Mini Mounted Point, 2-1/2 in. L, AO 87142/B
- WILLIAMS Williams Single Scale Cut Wheel, PK5 43615
- SPYDER PRODUCTS Spyder Products 300002 Spyder Products 300002 4.5 in. Double Sided Jigsaw Blades 2 Count 300002
- Eazypower Rotary Tool Accessories