2005-2014 Ford Sport Rotor Kit - 2 Piece, 2PK
- Mfr # GD7254
- Zoro # G924180823
product price:Â
$
319.99
/pk of 2, $160.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GD7254
- Zoro #
- G924180823
- UPC #
- -
- Country of Origin
- China
Description
Features Brake rotors are unidirectional to the left and right side of your vehicle to maximize effectiveness. 3GD vented centers feature a wider aperture for air to pass between both rotor sides for superior cooling. This type of rotors are designed to make a buzzing/rubbing sound. 2 Piece. Application Ford Mustang, 2014 Ford Mustang, GT - GT Premium With Brembo Brakes, 2014 Ford Mustang, Base - ST Without Performance Package, 2014 Ford Mustang, Base - ST Automatic Transmission With Performance Package, 2013 Ford Mustang, Base Automatic Transmission With Performance Package, 2013 Ford Mustang, Base Without Performance Package, 2013 Ford Mustang, Boss 302 - GT - GT Premium With Brembo Brakes, 2012 Ford Mustang, Shelby GT500, 2012 Ford Mustang, Base - ST Without Performance Package, 2012 Ford Mustang, Boss 302 - GT - GT Premium With Brembo Brakes, 2011 Ford Mustang, Shelby GT500, 2011 Ford Mustang, Base Without Performance Package, 2011 Ford Mustang, GT - GT Premium With Brembo Brakes, 2010 Ford Mustang, Base 4.0L, 2010 Ford Mustang, GT - Shelby GT500, 2009 Ford Mustang, Lujo 4.0L, 2009 Ford Mustang, Base - GT - GT Equipado - Shelby GT500 - Shelby GT500KR, 2008 Ford Mustang, Lujo 4.0L, 2008 Ford Mustang, Base - GT - GT Base - GT Equipado - Shelby GT500 - Shelby GT500KR, 2007 Ford Mustang, Lujo 4.0L, 2007 Ford Mustang, Base - GT - GT Base - GT Equipado - Shelby GT500, 2006 Ford Mustang, Base - GT - GT Base - GT Equipado, 2005 Ford Mustang, Base - GT - GT Base - GT Equipado. Specifications Material: Gray Iron. Diameter: 299.72 mm. Nominal Thickess: 19 mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.