325.12 mm 2001-2006 Sierra Heavy Duty Rotor
- Mfr # GD7401
- Zoro # G524185747
product price:Â
$
599.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GD7401
- Zoro #
- G524185747
- UPC #
- -
- Country of Origin
- China
Description
Features Brake rotors are unidirectional to the left and right side of your vehicle to maximize effectiveness. 3GD vented centers feature a wider aperture for air to pass between both rotor sides for superior cooling. This type of rotors are designed to make a buzzing/rubbing sound. Application Chevy Express, 2017 Chevy Express, 3500 6.0L With Single Rear Wheels, 2016 Chevy Express, 3500 6.0L With Single Rear Wheels, 2015 Chevy Express, 3500 6.0L With Single Rear Wheels, 2014 Chevy Express, 3500 6.0L With Single Rear Wheels, 2013 Chevy Express, 3500 6.0L With Single Rear Wheels, 2012 Chevy Express, 3500 6.0L With Single Rear Wheels, 2011 Chevy Express, 3500 6.0L With Single Rear Wheels, 2010 Chevy Express, 3500 6.0L With Single Rear Wheels, 2009 Chevy Express, 3500 6.0L With Single Rear Wheels, 2008 Chevy Express, 3500 6.0L With Single Rear Wheels, 2007 Chevy Express, 3500 6.0L With Single Rear Wheels, 2006 Chevy Express, 3500 6.0L With Single Rear Wheels, 2005 Chevy Express, 3500 6.0L With Single Rear Wheels, 2004 Chevy Express, 3500 6.0L With Single Rear Wheels, 2003 Chevy Express, 3500 6.0L With Single Rear Wheels, Chevy Silverado, 2010 Chevy Silverado, 2500, 2009 Chevy Silverado, 2500, 2008 Chevy Silverado, 2500, 2007 Chevy Silverado New Body Style, 2500 - 2500 HD, 2006 Chevy Silverado, 2500 - 2500 HD, 2005 Chevy Silverado, 2500 HD, 2004 Chevy Silverado, 2500 HD, 2003 Chevy Silverado, 2500 HD, 2002 Chevy Silverado, 2500 HD, 2001 Chevy Silverado, 2500 HD, GMC Sierra. Specifications Material: Gray Iron. Rotor Diameter: 325.12 mm. Nominal Thickness: 38 mm. Rotor Height: 89 mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.