
15 in. LED Clear Lens Emergency Light with Magnet Mount, Amber
Mfr # ECC5580CA-MG
Zoro # G616326065
product price: $457.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECC5580CA-MG
Zoro #
G616326065
UPC #
-
Country of Origin
China
Description
Universal Reflex 5580 Series Magnet Mount 15in Amber LED Clear Lens Emergency Light 5580CA-MG by ECCO. Reflex LED minibars provide a compact yet powerful warning solution that features 12-24 VDC operation, uses high intensity LEDs and reflective technology to maximize light output and allows the user to select from a choice of 18 user selectable flash patterns. Features Eight LED reflector modules, each comprising three LEDs provide high intensity light output Polycarbonate base & low profile lens Made using the breakthrough technology Effective, innovative, and extremely robust Maximum protection and improved safety Specifications Color: Amber Voltage: 12-24 V Ampere: 3.5 A Flash Pattern: 18 Flash Rate: Varies Temperature Range: -22F to +122F Weight: 3.98 lbs
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.