
Directional Led, Mulit-Mount, Green
Mfr # ED3706G
Zoro # G9540277
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Voltage
12 to 24VDC
Color
Green
Housing Material
Aluminum
Lamp Type
Led
Mounting
Multi Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED3706G
Zoro #
G9540277
UPC #
758379061114
Country of Origin
Taiwan, Province of China
Details
Item
Directional Led, Mulit-Mount, Green
Voltage
12 to 24VDC
Color
Green
Housing Material
Aluminum
Lamp Type
Led
Mounting
Multi Mount
Rating
0.9A
Material
polycarbonate
Operating Temp.
-22 Degrees to 122 Degrees F
Description
Directional Led,Mulit-Mount,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.