Shop All Electric Tankless Water Heaters
Eccotemp
Luxé 1.5 GPM 37.5K BTU Outdoor Portable Tankless Water Heater with LED Display
Mfr # EL5
Zoro # G002751631
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Water Heater Application Outdoor
- Overall Height 7.4
- Includes 1x 3-Spray Shower Headset 1x 3.5' CSA Certified Gas Regulator and Hose 1x Mounting Hardware 1x Garden Hose Quick Connect and Adapter 1x Product Manual
- Voltage 3
- Overall Width 14
Product Information
- Brand Eccotemp
- MFR # EL5
- Zoro # G002751631
- UPC # 850029086048
- Country of Origin China
- Category Electric Tankless Water Heaters
Dimensions
Overall Height | 7.4 |
Overall Width | 14 |
Width | 11.4 |
Depth | 4.4 |
Length | 15.9 |
Overall Length | 28.1 |
Details
Description
The Eccotemp EL5 Portable Tankless Water Heater is the number “1” trusted and sold CSA approved portable tankless water heater. The EL5 was meticulously designed in Summerville, SC, with quality, features and price in mind. The Eccotemp
EL5 Portable Tankless Water Heater features an Extreme All-Weather Rain Cap and a Tri-Coat Pearl White painted body, which gives the EL5 a beautiful look and feel unlike anything on the market today. The unique steel designed carrying handle adds an element of durability and quality.
The EL5 comes with a clear & bright Digital Temperature Display with an ON/OFF and Pressure Indicator Light. The Advanced Pressure LED indicator light takes all guesswork out of ensuring your water heater has enough water pressure to operate! This unique to the market for the Eccotemp EL5! The Digital ON/OFF LED Indicator is powered by “4 x AA” batteries, and lets you know when the water heater is on or off. Precision adjustable Water and Gas Knobs allow you to set the ideal outgoing water temperature to ensure maximum comfort. The Eccotemp EL5 safety features include a built-in Anti-Flame Tilt Switch that shuts the water heater off when tilted past 45 degrees, as well as multiple sensors that regulate temperature and prevent scalding.
With Eccotemp, quality, safety and affordability are always our top priority. The EL5 is tested to operate and heat water instantly at elevations up to 2000 ft. This water heater can be used in a variety of applications: camping, hunting, poolside, pet washing, vehicle cleaning or even in your greenhouse, food truck or tiny home!
Simply attach a garden hose and a 20-pound (lb.) propane tank and you are guaranteed to enjoy the luxury of hot water anywhere. You get instant, endless hot water wherever you are. See why thousands of happy customers buy the Eccotemp EL5 to make daily tasks much easier. No electricity where you are? The EL5 portable tankless water heater is perfect for off-grid where electricity is not readily available.
The ideal operating range for the EL5 is 20~80 PSI with a 1.5 GPM flow. For low water flow/pressure situations, Eccotemp recommends using the Eccotemp EccoFlo 12-volt pump & Strainer (purchased separately) to give you an extra boost of waterpower.
• Lightweight, easy-to-carry and compact, this water heater can be used camping, hunting, poolside, pet washing, vehicle cleaning or even in your greenhouse, food truck or tiny home!
• Rated at 1.5 Gallons per minute (GPM) with an achievable temperature range of 50 – 120 degrees Fahrenheit.
• The Tri Coat Paint, Modern Digital Display and Extreme Weather Rain Cap make the EL5 durable for frequent use.
• The EL5 runs on a standard 20 lb. Liquid Propane tank, is equipped with an electronic ignition, and is powered by “4 x AA” batteries.
• CSA certified for use in the US and Canada. This tankless water heater meets and exceeds all safety and efficiency requirements according to the DOE
• Features a Safety Shut Off Switch that automatically shuts down the water heater when tilted more than 45 degrees.
• Low pressure activation at 20 PSI & easily connected to a standard garden hose.
• Best in class, 2-year product warranty, live chat, appointments for product support, and self-help guides
will give you peace of mind that the Eccotemp EL5 will keep you in hot water for years
• What's Included: Eccotemp EL5 Portable Tankless Water Heater, 3 spray shower headset, 3 1⁄2" CSA certified gas regulator and hose, mounting hardware, and garden hose quick connect and adapter
EL5 Portable Tankless Water Heater features an Extreme All-Weather Rain Cap and a Tri-Coat Pearl White painted body, which gives the EL5 a beautiful look and feel unlike anything on the market today. The unique steel designed carrying handle adds an element of durability and quality.
The EL5 comes with a clear & bright Digital Temperature Display with an ON/OFF and Pressure Indicator Light. The Advanced Pressure LED indicator light takes all guesswork out of ensuring your water heater has enough water pressure to operate! This unique to the market for the Eccotemp EL5! The Digital ON/OFF LED Indicator is powered by “4 x AA” batteries, and lets you know when the water heater is on or off. Precision adjustable Water and Gas Knobs allow you to set the ideal outgoing water temperature to ensure maximum comfort. The Eccotemp EL5 safety features include a built-in Anti-Flame Tilt Switch that shuts the water heater off when tilted past 45 degrees, as well as multiple sensors that regulate temperature and prevent scalding.
With Eccotemp, quality, safety and affordability are always our top priority. The EL5 is tested to operate and heat water instantly at elevations up to 2000 ft. This water heater can be used in a variety of applications: camping, hunting, poolside, pet washing, vehicle cleaning or even in your greenhouse, food truck or tiny home!
Simply attach a garden hose and a 20-pound (lb.) propane tank and you are guaranteed to enjoy the luxury of hot water anywhere. You get instant, endless hot water wherever you are. See why thousands of happy customers buy the Eccotemp EL5 to make daily tasks much easier. No electricity where you are? The EL5 portable tankless water heater is perfect for off-grid where electricity is not readily available.
The ideal operating range for the EL5 is 20~80 PSI with a 1.5 GPM flow. For low water flow/pressure situations, Eccotemp recommends using the Eccotemp EccoFlo 12-volt pump & Strainer (purchased separately) to give you an extra boost of waterpower.
• Lightweight, easy-to-carry and compact, this water heater can be used camping, hunting, poolside, pet washing, vehicle cleaning or even in your greenhouse, food truck or tiny home!
• Rated at 1.5 Gallons per minute (GPM) with an achievable temperature range of 50 – 120 degrees Fahrenheit.
• The Tri Coat Paint, Modern Digital Display and Extreme Weather Rain Cap make the EL5 durable for frequent use.
• The EL5 runs on a standard 20 lb. Liquid Propane tank, is equipped with an electronic ignition, and is powered by “4 x AA” batteries.
• CSA certified for use in the US and Canada. This tankless water heater meets and exceeds all safety and efficiency requirements according to the DOE
• Features a Safety Shut Off Switch that automatically shuts down the water heater when tilted more than 45 degrees.
• Low pressure activation at 20 PSI & easily connected to a standard garden hose.
• Best in class, 2-year product warranty, live chat, appointments for product support, and self-help guides
will give you peace of mind that the Eccotemp EL5 will keep you in hot water for years
• What's Included: Eccotemp EL5 Portable Tankless Water Heater, 3 spray shower headset, 3 1⁄2" CSA certified gas regulator and hose, mounting hardware, and garden hose quick connect and adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Flush Valve Cartridge, Black/White (Z8106-03)
- FLEXTRON Gas Line Hose 5/8'' O.D.x36'' Len 1/2"x3/4" FIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC12-36L)
- TRANSAIR Tubing Fitting, Polyamide, Black (6666 40 63)
- ZORO SELECT 1/8" MNPT x 12" TBE Red Brass Pipe Nipple Sch 40 (4GTG5)
- ECCOTEMP Luxé 1.85 GPM 52K BTU Outdoor Portable Tankless Water Heater with LED Display (EL7)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX75)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX012240T)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-15L/240 110F)
- CHRONOMITE LABS 277VAC, Both Electric Tankless Water Heater, Undersink, 80 Degrees to 120 Degrees F, 4150 W (SR-15L/277 HTR-I)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-20L/240 110F)
- RHEEM 208/240 VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-36)
- Eccotemp Electric Tankless Water Heaters