Zoro Homepage

Capped Reducer Bushing

  • Mfr # LM53-2440

  • Zoro # G312845662


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Compatible with Brand
EchoBeam
Product Type
Reducer Bushing
For Use With Mfr. Model Number
LR80-0000, LR80-0010
Compatible with Manufacturer Model Number
LR80-0000, LR80-0010
Compatible Manufacturer Model Number
LR80-0000, LR80-0010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM53-2440
Zoro #
G312845662
UPC #
-
Country of Origin
India

Dimensions

Overall Width
2.5 in
Overall Height
1.2 in

Details

Item
Reducer Bushing
Compatible with Brand
EchoBeam
Product Type
Reducer Bushing
For Use With Mfr. Model Number
LR80-0000, LR80-0010
Compatible with Manufacturer Model Number
LR80-0000, LR80-0010
Compatible Manufacturer Model Number
LR80-0000, LR80-0010
Compatible Manufacturer Part Number
LR80-0000, LR80-0010
Compatible with Manufacturer Model No.
LR80-0000, LR80-0010
Compatible with Mfr. Model No.
LR80-0000, LR80-0010
For Use with Mfr Model Number
LR80-0000, LR80-0010
Compatible Pump Manufacturer Part Number
LR80-0000, LR80-0010
Compatible Mfr. Model Number
LR80-0000, LR80-0010

Description

Reducer Bushing, Product Type Reducer Bushing, Compatible with Brand EchoBeam, Compatible with Manufacturer Model Number LR80-0000, LR80-0010, Compatible with Grainger Part Number 813MU6, 813MU7, Overall Height 1.2 in, Overall Width 2.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.