Shop ECLIPSE
See all product information
Create Account
Extractor Set
- Mfr # CE-0275
- Zoro # G922657280
product price:Â
$
87.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Pin Extractor 902-394, Pin Extractor 902-395, Pin Extractor 902-396, Pin Extractor 902-397, Pin Extractor 902-398
Number of Pieces
5
Tool Length
9 in
Includes Storage Container
Yes
Tool Width
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE-0275
- Zoro #
- G922657280
- UPC #
- 4710810399008
- Country of Origin
- Taiwan, Province of China
- Includes
- Pin Extractor 902-394, Pin Extractor 902-395, Pin Extractor 902-396, Pin Extractor 902-397, Pin Extractor 902-398
- Number of Pieces
- 5
- Includes Storage Container
- Yes
- Item
- Pin Extractor Kit
- Container Type
- Pouch
- Features
- For Wide Range of Connector Types
Description
Pin Extractor Kit, Product Type Pin Extractor Kit, Number of Pins Not Applicable, Tool Length 9 in, Contact Size Not Applicable, Number of Pieces 5, Container Type Pouch, Features For Wide Range of Connector Types, Includes Pin Extractor 902-394, Pin Extractor 902-395, Pin Extractor 902-396, Pin Extractor 902-397, Pin Extractor 902-398, Includes Storage Container Yes, Tool Height 1/2 in, Tool Width 4 1/2 in