Shop GENIUS TOOLS
Create Account
1/2in Dr. T-45 Pentacle Bit Socket 110mmL
- Mfr # 410+5445
- Zoro # G823581400
product price:Â
$
15.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 410+5445
- Zoro #
- G823581400
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-45 Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 410+5445, 1/2in Drive Bit Socket This 1/2in drive T-45 pentacle bit socket is built for controlled torque transfer and dependable fit on compatible fasteners. The 110mm overall length helps reach recessed hardware while keeping the tool stable in the drive end. Made from high speed steel for strength and anti-corrosive performance, it's designed for repeated service work and easy identification in a busy tool setup. Sizes are stamped directly on the socket to stay readable over time. Key Benefits 1/2in drive T-45 pentacle bit socket for precise, repeatable fastener engagement. 110mm overall length adds reach while maintaining leverage and control. High speed steel construction delivers high strength and long service durability. Anti-corrosive properties help resist wear in demanding shop environments. Permanently stamped size markings support fast identification and better tool organization. Securely attached, interchangeable bit socket design built for professional technician use. Designed for professional-grade reliability, this bit socket supports consistent performance under heavy use without sacrificing identification or handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.