Shop GENIUS TOOLS
Create Account
M8 L-Shaped Triple Square Wrench 90mmL
- Mfr # 582908M
- Zoro # G123581254
product price:Â
$
4.32
/ea
Sold in multiples of 2 for
$8.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 582908M
- Zoro #
- G123581254
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Triple Square Wrench M8 Size 90mm Length Durable Chrome Vanadium Steel - 582908M Professional Hand Tool This M8 L-shaped triple square wrench (SKU: 582908M) is built for controlled torque in compact areas. The 90mm (3.54in) overall length supports precise handling while the L-shape helps improve access where straight tools may be limited. Constructed from chromium-vanadium steel alloy, it is designed for high strength and long-term durability with anti-corrosive properties. Permanently stamped size markings support quick identification in a professional tool set. Key Benefits M8 L-shaped triple square profile helps reach and drive fasteners in tight spaces. 90mm (3.54in) overall length balances compact storage with confident hand control. Chromium-vanadium steel alloy provides high strength and durable, anti-corrosive performance. Oil-quenched heat treatment creates a tough exterior and strong inner core. Permanently stamped size marking improves organization and fast, accurate selection. Meets or exceeds ANSI standards for dependable shop-level quality expectations. Designed for professional-grade use, this wrench is made to hold up under repeated, heavy service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.