Zoro Homepage

Ferrule, 100PK, Gray, Twin, PK100

  • Mfr # 701-089-100

  • Zoro # G105128262


product price: $7.89
/pk 100, $0.08/ea

Key Features

Length (In.)
3.75
Width (In.)
2.25
Height (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-089-100
Zoro #
G105128262
UPC #
617293018232
Country of Origin
Germany

Dimensions

Length (In.)
3.75
Width (In.)
2.25
Height (In.)
1

Details

Item
Wire Ferrule,100PK,Gray,Twin,PK100

Description

Wire Ferrule,100PK,Gray,Twin,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.