Zoro Homepage

Wire Ferrule, Ivory, 8 AWG, 12mm, PK100

  • Mfr # 701-039

  • Zoro # G705128341


product price: $12.99
/pk 100, $0.13/ea

Key Features

Width (In.)
5
Height (In.)
0.5
Length (In.)
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-039
Zoro #
G705128341
UPC #
617293002248
Country of Origin
Germany

Dimensions

Width (In.)
5
Height (In.)
0.5
Length (In.)
7

Details

Item
Wire Ferrule,Ivory,8 AWG,12mm,PK100

Description

Wire Ferrule,Ivory,8 AWG,12mm,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.