Zoro Homepage

Wire Ferrule, Orange, 12 AWG, 12mm, PK200

  • Mfr # 701-145

  • Zoro # G305128208


product price: $43.29
/pk 200, $0.22/ea

Key Features

Height (In.)
0.5
Width (In.)
5
Length (In.)
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-145
Zoro #
G305128208
UPC #
617293015644
Country of Origin
Germany

Dimensions

Height (In.)
0.5
Width (In.)
5
Length (In.)
7

Details

Item
Wire Ferrule,Orange,12 AWG,12mm,PK200

Description

Wire Ferrule,Orange,12 AWG,12mm,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.