Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Ferrule, Turquoise, 22 AWG, PK500

  • Mfr # 701-027

  • Zoro # G305128260


product price: $33.69
/pk 500, $0.07/ea

Key Features

Height (In.)
0.5
Width (In.)
5
Length (In.)
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
701-027
Zoro #
G305128260
UPC #
617293002125
Country of Origin
Germany

Dimensions

Height (In.)
0.5
Width (In.)
5
Length (In.)
7

Details

Item
Wire Ferrule,Turquoise,22 AWG,PK500

Description

Wire Ferrule,Turquoise,22 AWG,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.