Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Ferrule, Uninsulated, 1 AWG, PK100

  • Mfr # 701-124

  • Zoro # G705128334


product price: $44.99
/pk 100, $0.45/ea

Key Features

Height (In.)
2
Width (In.)
6
Length (In.)
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-124
Zoro #
G705128334
UPC #
617293015439
Country of Origin
Germany

Dimensions

Height (In.)
2
Width (In.)
6
Length (In.)
7

Details

Item
Wire Ferrule,Uninsulated,1 AWG,PK100

Description

Wire Ferrule,Uninsulated,1 AWG,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.