Zoro Homepage

Ring Terminal, 10 AWG, Nylon Insulated, Yellow

  • Mfr # AMT-106

  • Zoro # G508239466


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Terminal Shape
Ring
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Insulation Type
Nylon
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMT-106
Zoro #
G508239466
UPC #
32076052737
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Yellow
Insulation Type
Nylon
Standards
UL Listed

Description

3 Pack, 1210 AWG, Yellow Nylon Insulated, Ring Terminal, 8 StudScrew Size, UL Listed, Clam

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.