Shop ECO HARMONY PRODUCTS
See all product information
Create Account
Bagasse Bowls, PFAS-Free, Compostable, White, 7", 1000PK
- Mfr # 804573
- Zoro # G122905181
original price:Â $172.99 , new price: $155.99 , 9 percent off
new price:Â
$
155.99
/pk of 1000, $0.16/ea
Free Shipping & Returns
Key Features
Pack Count
Pack of 1000
Color
White
Diameter
7"
Material
Bagasse
Standards
PFAS Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804573
- Zoro #
- G122905181
- UPC #
- -
- Country of Origin
- China
- Item
- Bagasse Bowls
- Pack Count
- Pack of 1000
- Color
- White
- Material
- Bagasse
- Standards
- PFAS Free
- Container Lid
- No
- Includes
- Bowls Only
- Application
- Serving food
- For Use With
- Food service, restaurants, cafeterias, home use
- Features
- Compostable; Grease / Moisture Resistant
- Reusable
- No
Dimensions
- Diameter
- 7"
- Depth
- 1.6"
Description
Elevate your business with our PFAS-free bagasse plates and bowls, crafted from sugarcane pulp, for a perfect blend of quality and sustainability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.