Shop ECO HARMONY PRODUCTS
See all product information
Create Account
Bagasse Plates, PFAS-Free, Compostable, White, 10", 500PK
- Mfr # 804570
- Zoro # G622905155
original price:Â $144.99 , new price: $130.99 , 9 percent off
new price:Â
$
130.99
/pk of 500, $0.26/ea
Free Shipping & Returns
Key Features
Pack Count
Pack of 500
Includes
Plates Only
For Use With
Food service, restaurants, cafeterias, home use
Features
Compostable; Grease / Moisture Resistant
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804570
- Zoro #
- G622905155
- UPC #
- -
- Country of Origin
- China
- Item
- Bagasse Plates
- Pack Count
- Pack of 500
- Includes
- Plates Only
- For Use With
- Food service, restaurants, cafeterias, home use
- Features
- Compostable; Grease / Moisture Resistant
- Color
- White
- Material
- Bagasse
- Container Lid
- No
- Standards
- PFAS Free
- Reusable
- No
- Application
- Serving food
Dimensions
- Diameter
- 10"
- Depth
- 0.8"
Description
Elevate your business with our PFAS-free bagasse plates and bowls, crafted from sugarcane pulp, for a perfect blend of quality and sustainability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.