Shop ECO HARMONY PRODUCTS
See all product information
Create Account
Bagasse Plates, PFAS-Free, Compostable, White, 9", 500PK
- Mfr # 804568
- Zoro # G422905157
original price:Â $108.99 , new price: $98.15 , 9 percent off
new price:Â
$
98.15
/pk of 500, $0.20/ea
Key Features
Pack Count
Pack of 500
Diameter
9"
Material
Bagasse
Reusable
No
Includes
Plates Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804568
- Zoro #
- G422905157
- UPC #
- -
- Country of Origin
- China
- Item
- Bagasse Plates
- Pack Count
- Pack of 500
- Material
- Bagasse
- Reusable
- No
- Includes
- Plates Only
- Features
- Compostable; Grease / Moisture Resistant
- Color
- White
- Container Lid
- No
- Application
- Serving food
- For Use With
- Food service, restaurants, cafeterias, home use
- Standards
- PFAS Free
Dimensions
- Diameter
- 9"
- Depth
- 0.8"
Description
Elevate your business with our PFAS-free bagasse plates and bowls, crafted from sugarcane pulp, for a perfect blend of quality and sustainability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.