Bagasse Hinged Food Storage Container, PFAS-Free, White, 8.5" x 8", 200PK
- Mfr # 804608
- Zoro # G722905116
original price:Â $110.99 , new price: $99.89 , 10 percent off
new price:Â
$
99.89
/pk of 200, $0.50/ea
Key Features
Capacity
Hinged:-:8.5" x 8" x 3"
Material
Bagasse
Color
White
Outside Height
3 in
Outside Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804608
- Zoro #
- G722905116
- UPC #
- -
- Country of Origin
- China
- Capacity
- Hinged:-:8.5" x 8" x 3"
- Material
- Bagasse
- Color
- White
- Item
- Bagasse Hinged Food Storage Container
- Features
- Compostable; Grease / Moisture Resistant
- Container Lid
- Yes
- Standards
- PFAS Free
- Reusable
- No
- For Use With
- Food service, restaurants, cafeterias, take out
- Application
- Food storage
Dimensions
- Outside Height
- 3 in
- Outside Length
- 8 in
- Outside Width
- 8-1/2 in
Description
Elevate your business with our PFAS-free hinged containers, crafted from sugarcane pulp, for a perfect blend of quality and sustainability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.