Shop ECO HARMONY PRODUCTS
See all product information
Create Account
Clear Cup for Cold Beverages, 24oz, PET, 98mm, 1000PK
- Mfr # 804657
- Zoro # G322905059
original price:Â $199.99 , new price: $179.99 , 10 percent off
new price:Â
$
179.99
/pk of 1000, $0.18/ea
Free Shipping & Returns
Key Features
Disposable Foodware Capacity
24 oz
Disposable Foodware Color
Clear
Material
PET
Container Lid
No
Features
Freezer Safe; Reusable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804657
- Zoro #
- G322905059
- UPC #
- -
- Country of Origin
- China
- Item
- Clear Cup for Cold Beverages
- Disposable Foodware Capacity
- 24 oz
- Disposable Foodware Color
- Clear
- Material
- PET
- Container Lid
- No
- Features
- Freezer Safe; Reusable
- Pack Count
- Pack of 1000
- Application
- Cold beverages
- Includes
- Cups only
- For Use With
- Food service, restaurants, cafeterias, office lounge, catering, home use, take out
Description
Convenient disposable cups make a great addition to food courts, concession stands, or any to-go establishment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.