Shop ECO HARMONY PRODUCTS
See all product information
Create Account
Deli Container Lid, Clear Plastic, 500PK
- Mfr # 804535
- Zoro # G822905184
original price:Â $70.49 , new price: $63.45 , 9 percent off
new price:Â
$
63.45
/pk of 500, $0.13/ea
Key Features
Material
PP
Color
Clear
Microwave Safe
Yes
Container Shape
Round
Pack Count
Pack of 500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804535
- Zoro #
- G822905184
- UPC #
- -
- Country of Origin
- China
Details
- Material
- PP
- Color
- Clear
- Microwave Safe
- Yes
- Container Shape
- Round
- Item
- Deli Container Lid
- Pack Count
- Pack of 500
- For Use With
- Deli Containers; Food service, restaurants, cafeterias, home use
- Features
- Freezer Safe; Leak Resistant; Water / Oil Resistant; Stackable
- Reusable
- Yes
- Includes
- Lids Only
- Dishwasher Safe
- Yes
- Temperature Range
- 0 to 180F
Description
Lids Only. Versatile storage solution with a rolled rim for easy lid closure and opening. High-clarity makes it ideal for pasta salad, fruit, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.