
Dome Lids for 12, 16, 20, 24oz Cold Cups, PET, 98mm, 1000PK
Mfr # 804659
Zoro # G022905083
product price: $96.35
/pk 1000, $0.10/ea
Free Shipping & Returns
Key Features
Features
Freezer Safe; Reusable
Includes
Lids Only
Disposable Lid Type
Dome
Material
PET
Disposable Foodware Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
804659
Zoro #
G022905083
UPC #
-
Country of Origin
China
Details
Features
Freezer Safe; Reusable
Includes
Lids Only
Disposable Lid Type
Dome
Material
PET
Disposable Foodware Color
Clear
Pack Count
Pack of 1000
Item
Dome Lids for 12
For Use With
12, 16, 20, and 24 oz cold cups
Description
Convenient disposable lids make a great addition to food courts, concession stands, or any to-go establishment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.