Shop ECO HARMONY PRODUCTS
See all product information
Create Account
Food Storage Container, Hinged, Vented Lid, Plastic, 3 compartments, 8" x 8", 100PK
- Mfr # 804615
- Zoro # G922905107
original price:Â $93.99 , new price: $84.59 , 10 percent off
new price:Â
$
84.59
/pk of 100, $0.85/ea
Key Features
Overall Length (In.)
8"
Material
PP
Lid Type
Hinged / Vented
Includes
Lid
Application
3 compartments keep foods separate, Food storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804615
- Zoro #
- G922905107
- UPC #
- -
- Country of Origin
- China
- Material
- PP
- Item
- Food Storage Container
- Lid Type
- Hinged / Vented
- Includes
- Lid
- Application
- 3 compartments keep foods separate, Food storage
- For Use With
- Food service, restaurants, cafeterias, take out
- Features
- Freezer Safe; Microwave Safe; Leak Resistant
- Temperature Range
- 0 to 180F
- Number of Compartments
- 3
- Color
- Black
Dimensions
- Overall Length (In.)
- 8"
- Overall Width (In.)
- 8"
- Overall Depth (In.)
- 3"
- Size
- 8" x 8" x 3"
Description
Our anti-fog technology enhances the quality of the dining experience and allows restaurant operators to identify the contents quickly. The black base helps your meals pop.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.