Heavy Duty Deli Container, Clear Plastic, 24oz, 240PK
- Mfr # 804524
- Zoro # G322905165
original price:Â $113.99 , new price: $102.99 , 9 percent off
new price:Â
$
102.99
/pk of 240, $0.43/ea
Free Shipping & Returns
Key Features
Capacity
24 oz
Material
PP
Color
Clear
Microwave Safe
Yes
Container Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804524
- Zoro #
- G322905165
- UPC #
- -
- Country of Origin
- China
- Capacity
- 24 oz
- Material
- PP
- Color
- Clear
- Microwave Safe
- Yes
- Container Shape
- Round
- Item
- Heavy Duty Deli Container
- Temperature Range
- 0 to 180F
- For Use With
- Food service, restaurants, cafeterias, home use
- Disposable Lid Type
- Air Tight
- Application
- Food Storage
- Dishwasher Safe
- Yes
- Container Lid
- Yes
- Features
- Freezer Safe; Leak Resistant; Water / Oil Resistant; Stackable
- Reusable
- Yes
Description
Reliable, airtight, and leak-proof storage solution for your soups, stews, curries, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.