Paper Cup, Single Wall, 90mm, Hot and Cold Beverages, White, 20oz, 1000PK

  • Mfr # 804648

  • Zoro # G722905154


product price: $225.99
/pk 1000, $0.23/ea
Free Shipping & Returns

Key Features

Includes
Cups only
Pack Count
Pack of 1000
Features
Leak Proof
Application
Hot and cold beverages
For Use With
Food service, restaurants, cafeterias, office lounge, catering, home use, take out
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804648
Zoro #
G722905154
UPC #
-
Country of Origin
China

Details

Includes
Cups only
Pack Count
Pack of 1000
Features
Leak Proof
Application
Hot and cold beverages
For Use With
Food service, restaurants, cafeterias, office lounge, catering, home use, take out
Material
Paper
Item
Paper Cup
Container Lid
No
Disposable Foodware Capacity
20 oz
Disposable Foodware Color
White

Description

Ergonomic and spill-free paper cups are crafted to elevate your beverage service and enhance the seamless enjoyment of your customers' favorite drinks on the go

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.