Shop ECO-PRODUCTS
See all product information
Create Account
Plantware Compostable Soup Spoon, Heavyweight, Plastic, White, 1000PK
Mfr # EP-S014
Zoro # G423333508
product price: $128.99
/pk 1000, $0.13/ea
Free Shipping & Returns
Key Features
Disposable Foodware Color
White
Length
6 in
Green Certification or Other Recognition
BPI Certified Compostable, USDA Certified Biobased Percent 93%, ASTM Standards for Compostability
Basic Foodware Material
PLA
Foodservice Item Weight
Heavyweight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP-S014
- Zoro #
- G423333508
- UPC #
- 644632903188
- Country of Origin
- China
Dimensions
- Length
- 6 in
- Height
- 0.5 in
- Width
- 1.5 in
Details
- Disposable Foodware Color
- White
- Green Certification or Other Recognition
- BPI Certified Compostable, USDA Certified Biobased Percent 93%, ASTM Standards for Compostability
- Basic Foodware Material
- PLA
- Foodservice Item Weight
- Heavyweight
- Cutlery Type
- Soup Spoon
- Grade
- Heavyweight
- Utensils Type
- Soup Spoon
- Standards
- BPI Certified Compostable; Meets ASTM Standards for Compostability; USDA Certified Biobased Percent 93%
Description
Renewable and Compostable Plantware Cutlery is the only choice for compostable cutlery with a high-heat tolerance. New formulation offers strength and heat tolerance up to 200° F. Made from renewable resources. Made with PLA, a plant-based plastic. Meets ASTM standards for compostability. Crystalized formulation adds strength and heat tolerance. Handles are now 95% stronger. Heat tolerance of 200° F.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.