Shop SOLO
See all product information
Regal Mediumweight Cutlery, Individually Wrapped, Fork, Plastic, White, 1000PK
Mfr # MOW1-0007
Zoro # G823333252
product price:Â $76.25
/pk 1000, $0.08/eaKey Features
Disposable Foodware Color
White
Basic Foodware Material
PP - Polypropylene
Cutlery Type
Fork
Foodservice Item Weight
Mediumweight
Wrapped/Unwrapped
Wrapped
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- MOW1-0007
- Zoro #
- G823333252
- UPC #
- 41165035520
- Country of Origin
- China
Dimensions
- Length
- 6.1 in
Details
- Disposable Foodware Color
- White
- Basic Foodware Material
- PP - Polypropylene
- Cutlery Type
- Fork
- Foodservice Item Weight
- Mediumweight
- Wrapped/Unwrapped
- Wrapped
- Grade
- Mediumweight
- Utensils Type
- Fork
Description
This is the ideal cutlery line for every day and anywhere! These utensils are lightweight in hand but hold up hefty meals. A stress-free solution for grab-and-go counters, events, and food trucks. Made of durable polypropylene, they are even heat-resistant! Offer your customers the ease and convenience to enjoy meals wherever they want, by providing them with cutlery they can count on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.