75002-2PACK-75606-Black 30ml Earth Globe Glowing Water Air Washer & Revitalizer; Black - Pack of 2

  • Mfr # 75002-2PACK-75606-Black
  • Zoro # G004153785
product price: 
$
86.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
75002-2PACK-75606-Black
Zoro #
G004153785
UPC #
11747266345
Country of Origin
China

Description

Pollutants in our outdoor air are washed away one waywith water from rain wash the polluntants from the air you breathe in your home the same way with our ecogecko glowing water air washer and revitalizer simple fill the bowl with tap water, add a few drops of the included aroma oil and turn on the rainstorm! the unit will pull the air from the room in, wash it through the water and aroma oil, and release clean pleasantly scented air back into your room the shimmering blue led light emitted into the water and the whirlpool of swirling water will turn any indoor space into a zen like atmosphere control the speed of our air revitalizer using the dial on top you can also turn the blue light off if you choose smoke, dust, odors, pet dander and other allergens are washed out of the air you breathe simple fill the base with tap water add a few drops of included aroma oil to make your space smell great, diffuses aromotherapy oil without heat.

Features
  • Smoke, dust, odors, pet dander and other allergens are washed out of the air you breathe simple fill the base with tap water
  • Add a few drops of included aroma oil to make your space smell great, diffuses aromotherapy oil without heat
  • Shimmering blue light emitted into the water creates the perfect soothing night light and zen-like atmosphere
  • Adjustable speed allows you to set your earth globe to the speed and sound that works for you
  • Pack of 2
Specifications
  • Color: Black
  • Size: 6.5 x 8 in.
  • Capacity: 30ml
  • Weight: 2.66 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews