Shop EDENDIRECT
See all product information
Create Account
160 Pints/Day Commercial Dehumidifier DV160PY, Manual Control with Timer, 0.8L Water Tank & 2m Drain
- Mfr # MVDHM-160PY
- Zoro # G924931562
product price:Â
$
650.99
/ea
Free Shipping & Returns
Key Features
Application
Commerical Dehumidifier
Fan Speed
1
Power Cord Length
1.81 cm
Width
15.74 in
Height
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-160PY
- Zoro #
- G924931562
- UPC #
- 439983396570
- Country of Origin
- China
Dimensions
- Power Cord Length
- 1.81 cm
- Width
- 15.74 in
- Height
- 25 in
- Depth
- 15.74 in
Details
- Application
- Commerical Dehumidifier
- Fan Speed
- 1
- Voltage
- 110 V, 60 Hz
- Color
- Orange and black
Description
Maintain a comfortable, healthy indoor environment with this 158-pint industrial-grade dehumidifier, engineered for basements, garages, and large commercial spaces, covering up to 7,500 sq. ft.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.