Shop ECOLAB

Carpet Cleaner, Liquid, 1 gal, Bottle, PK4

  • Mfr # 6110428
  • Zoro # G223654896

product price: 
$
234.99
/pk of 4, $58.75/ea
Free Shipping & Returns

Key Features

Maximum Drying Time
60 min
Flash Point
999 Degrees F
For Use With
Carpets
Cleaner Type
Carpet Cleaner
Minimum RTU Yield per Container
64 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6110428
Zoro #
G223654896
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Maximum Drying Time
60 min
Flash Point
999 Degrees F
For Use With
Carpets
Cleaner Type
Carpet Cleaner
Minimum RTU Yield per Container
64 gal
pH Level
11.8
Fragrance
Pleasant
NSF Rating
Not Rated
Product Label
Carpet Cleaner
Low Foaming
Yes
Maximum RTU Yield per Container
64 gal
Item
Carpet Cleaner
Rinse Required
No
VOC Content
0 %
Removes
Carpet Spots
Minimum Application Temperature
45 Degrees F
Minimum Drying Time
60 min
Surfaces for Use On
Carpets
Base Formula
Water-Based
Primary Chemical
Citric Acid
Container Type
Bottle
Nonflammable
Yes
Biodegradable
Yes
Cleaner Form
Liquid
Recommended Dilution
8 oz per gal
Standards
California Proposition 65 Compliant, Carpet and Rug Institute (CRI) certified, Wool Safe Certified
pH Value
Alkaline
Net Weight
8.6 lb
Maximum Application Temperature
100 Degrees F
Compatible Product Type
Carpets

Description

Carpet Cleaner, Cleaner Type Carpet Cleaner, Container Type Bottle, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, pH Value Alkaline, Fragrance Pleasant, Product Label Carpet Cleaner, Standards California Proposition 65 Compliant, Carpet and Rug Institute (CRI) certified, Wool Safe Certified, Base Formula Water-Based, Biodegradable Yes, Flash Point 999 Degrees F, For Use With Carpets, Low Foaming Yes, Maximum Application Temperature 100 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.