Floor Finish, Liquid, 5 gal, Bucket
- Mfr # 6102147
- Zoro # G223654926
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Standards
California Proposition 65 Compliant, UL Certified for slip resistance
Minimum Application Temperature
50 Degrees F
Minimum Required Brush Speed
175 RPM
pH Value
Neutral
Container Type
Bucket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6102147
- Zoro #
- G223654926
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Details
- Standards
- California Proposition 65 Compliant, UL Certified for slip resistance
- Minimum Application Temperature
- 50 Degrees F
- Minimum Required Brush Speed
- 175 RPM
- Item
- Floor Finish
- pH Value
- Neutral
- Container Type
- Bucket
- Maximum Coverage Area
- 10,000 sq ft
- Low Foaming
- No
- Maximum Required Brush Speed
- 2,000 RPM
- Finish Type
- High Gloss
- Net Weight
- 42 9/10 lb
- For Floor Type
- Resilient Floors
- Biodegradable
- No
- Minimum Drying Time
- 30 min
- pH Level
- 7.66
- VOC Content
- 0%
- Rinse Required
- Yes
- Maximum Application Temperature
- 95 Degrees F
- Minimum Coverage Area
- 5,000 sq ft
- Maximum Drying Time
- 2 hr
- Recommended Dilution
- Ready to Use
Description
Floor Finish, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, Finish Type High Gloss, For Floor Type Resilient Floors, Maximum Drying Time 2 hr, Maximum Required Brush Speed 2,000 RPM, Minimum Drying Time 30 min, Minimum Required Brush Speed 175 RPM, pH Level 7.66, pH Value Neutral, Product Series Not Applicable, Properties Nonflammable, Ready to Use, Standards California Proposition 65 Compliant, UL Certified for slip resistance, VOC Content 0 Percent
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.