Floor Stripper, Liquid, 5 gal, Pail
- Mfr # 6101033
- Zoro # G923654424
product price:Â
$
95.89
/ea
Key Features
Container Size
5 gal
Standards
California Proposition 65 Compliant
VOC Content
0%
Cleaner Form
Liquid
Net Weight
47 1/2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6101033
- Zoro #
- G923654424
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Details
- Item
- Floor Stripper
- Standards
- California Proposition 65 Compliant
- VOC Content
- 0%
- Cleaner Form
- Liquid
- Net Weight
- 47 1/2 lb
- Container Type
- Bucket
- Minimum RTU Yield per Container
- 29 gal
- Maximum RTU Yield per Container
- 80 gal
- pH Level
- 12
- Recommended Dilution
- 8 to 22 oz per gal
- Nonflammable
- Yes
- NSF Rating
- Not Rated
- Butyl Free
- Yes
- pH Value
- Alkaline
- Biodegradable
- No
- For Floor Type
- Ceramic Tile, Concrete, Terrazzo, Vinyl, Vinyl Asbestos Tile
Description
Floor Stripper, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, For Floor Type Ceramic Tile, Concrete, Terrazzo, Vinyl, Vinyl Asbestos Tile, pH Level 12, pH Value Alkaline, Product Series Not Applicable, Concentrated, Standards California Proposition 65 Compliant, VOC Content 0 Percent, Maximum Application Temperature Not Applicable, Maximum RTU Yield per Container 80 gal, Minimum Application Temperature Not Applicable, Minimum RTU Yield per Container 29 gal
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.