Bracket 12"L, 1/8" Thickness, 25PK
Mfr # SMG/12
Zoro # G3854140
product price: $63.69
/pk 25, $2.55/eaKey Features
Material
Steel
Color
Silver
Overall Height
1 1/2 in
For Use With
Heavy Duty 1/8 in Thick Recessed Standard
Used with Display Type
Single Slotted Standards
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMG/12
Zoro #
G3854140
UPC #
841134107834
Country of Origin
China
Dimensions
Overall Height
1 1/2 in
Length
12"
Overall Width
1/2 in
Thickness
1/8"
Overall Depth
12 in
Slot Length
1 in
Details
Material
Steel
Color
Silver
Item
Shelving Bracket
For Use With
Heavy Duty 1/8 in Thick Recessed Standard
Used with Display Type
Single Slotted Standards
Shelving Type
Add-On
Load Capacity
35 lb
Gauge
16 ga
Finish
Chrome
Duty Rating
Heavy Duty
For Display Type
Single Slotted Standards
Product Type
Shelf Bracket
Slotted Standard Format
Single
Whole Unit Load Capacity
35 lb
Slot Spacing
2 in
Description
Shelving Bracket, Steel, Chrome, Silver, Overall Depth 12 in, Overall Height 1 1/2 in, Overall Width 1/2 in, Slot Length 1 in, Slot Spacing 2 in, Whole Unit Load Capacity 35 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Shelf Bracket, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.