Display Case, 40 in H, 48 in W
- Mfr # DDKIT3B
- Zoro # G322808152
product price:Â
$
1,304.99
/ea
Key Features
Weight Capacity
300 lb
Includes Lighting
Lights Included
Product Type
Counter Display Case
Adjustable Shelves
No
Overall Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DDKIT3B
- Zoro #
- G322808152
- UPC #
- 841134106141
- Country of Origin
- China
- Weight Capacity
- 300 lb
- Includes Lighting
- Lights Included
- Product Type
- Counter Display Case
- Adjustable Shelves
- No
- Caster Mounting Location
- Glass
- Includes Assembly Tools
- Yes
- Color
- Black
- Frame Material
- Metal
- Closure
- Sliding Drawer
- Shelf Material
- Metal
- Includes
- Glass Display, Levelers
- Shelf Capacity
- 300 lb
- Number of Keys
- 1
- Number of Shelves
- 1
- Item
- Display Case
- Wire Color
- Black
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 24 in
- Shelf Width
- 48 in
- Basket Length - Bottom
- Partially Assembled
- Shelf Depth
- 24 in
- Overall Height
- 40 in
Description
Display Case, Overall Height 40 in, Overall Width 48 in, Overall Depth 24 in, Number of Shelves 1, Color Black, Distance Between Shelves Not Applicable, Includes Lock Yes, Number of Keys 1, Shelf Adjustment Increment Not Applicable, Shelf Capacity 300 lb, Shelf Depth 24 in, Shelf Width 48 in, Weight Capacity 300 lb, Includes Assembly Tools Yes, Adjustable Shelves No, Closure Sliding Drawer, Includes Glass Display, Levelers, Product Type Counter Display Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.