Duron Shelf, 13" x 24", Black, PK4
Mfr # DA224B
Zoro # G8872915
product price: $62.19
/pk 4, $15.55/eaKey Features
Color
Black
Width
24"
Depth
13"
Shelving Style
Open Bottom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DA224B
Zoro #
G8872915
UPC #
818703003613
Country of Origin
China
Dimensions
Width
24"
Depth
13"
Details
Item
Duron Shelf,13" x 24",Black,PK4
Color
Black
Shelving Style
Open Bottom
Description
Duron Shelf,13 In. x 24 In.,Black,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.